Beli pipa sambungan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUCIKA Sambungan Pipa PVC Increaser D-IN
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Increaser D-IN
    atribut:
    • Application For: Clean & Wastewater
  2. Orion Machinery Drain Master NEO
    Mulai

    Rp98.999.900

    Orion Machinery Drain Master NEO
    Deskripsi:
    [Treatment water oil concentration of 3mg/L or less as standard] A newly developed treatment tank is used, which easily meets the nationwide wastewater standard of 5 mg/L. It is also possible to comply with additional wastewater standards set by prefectures. [The treatment tank can be easily replaced and reused] The treatment tank containing the adsorbent can be replaced easily and quickly with minimal dripping by simply removing the tube from the thumbscrew and one-touch joint. [No power required] The drain is pumped out using compressed air, eliminating the need for compressed air to operate the machine. Excluding cold climate specifications [Confirmation tank] Located at the front of the machine, the transparency of the treated water can be easily confirmed visually.*The oil concentration in treated water is a theoretical value when the average oil concentration in the drain is 150 mg/L. *The power supply voltage should be within ±10% of the rated voltage. *The rated current is only for peak current. *We recommend installing a drain trap continuous blowing alarm unit (sold separately) and an activated carbon low concentration unit (sold separately). *Please avoid direct sunlight to protect the product. *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Connector Diameter: Drain inlet: Rc1/2, treated water outlet: Rc1/2
    • Drain Water: [Inlet conditions] [Drain raw water] Pressure air drain (0.98MPa or less)
    • Operating Temperature Range (°C): [Inlet conditions] [Drain raw water] Pressure air 2 to 40
    • Paint Color: (Munsell No.)N8.0, N5.5
    • Suitable For: Oil: Compressor oil (mineral oil, synthetic oil)
    • Trap: Drain: ADE450, AD-5
  3. Orion Machinery Super Drain Filter
    Mulai

    Rp4.499.900

    Orion Machinery Super Drain Filter
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Auto drain Specification: auto drain
    • Drain Discharge: Float type / Disc type
    • Suitable fluid: Compressed air
  4. RUCIKA Sambungan Pipa PVC Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  5. HANATA HNT 1007P Water Tank Side (Bak Air / Bak Mandi)
    Mulai

    Rp349.900

    HANATA HNT 1007P Water Tank Side (Bak Air / Bak Mandi)
    atribut:
    • Dimensions (mm): 630x630x610
  6. Vinilon Sambungan Pipa PVC Socket
    Mulai

    Rp2.900

    Vinilon Sambungan Pipa PVC Socket
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  7. AKG Air Cooled Aftercooler
    Mulai

    Rp7.899.900

    AKG Air Cooled Aftercooler
    Deskripsi:
    Belt-guard-mounted aftercoolers attach to the compressor's v-belt guard where the air from the pulley system forces air over the aftercooler's coils. Belt guards are metal frames that provide protection around the belt, pulley, and flywheel of an air compressor. The belt pulley has fins designed to force air over the aftercooler to cool the air traveling through the coils.
  8. Sigmacell SigmaTank (Tangki Geosektoral / Tangki Sumur Resapan)
    Mulai

    Rp2.599.900

    Sigmacell SigmaTank (Tangki Geosektoral / Tangki Sumur Resapan)
    Deskripsi:
    Sigma TankTanki resapan modern dengan sistem yang sederhana, efisien dan hemat untuk mengalirkan air hujan kedalam tanah maupun kepenampungan air hujan.
    atribut:
    • Capacity (L/module): 125
    • Dimensions (cm): 78.2x39x41
    • Load Capacity (t/m²): 12-25
    • Material: Recycled polypropylene
    • Water Absorption into Soil (m³/s): 0.04
  9. FINI Dryer Screw
    Mulai

    Rp88.999.900

    FINI Dryer Screw
    Deskripsi:
    The unique design of these dryers, with the panels can be easily removed, has been designed and built to facilitate inspection and maintenance. The new high-performance heat exchanger ensures a perfect match to the standard air flow of an air compressor. The cleaning of the drain valve does not require any tools thanks to the quick bayonet.
    atribut:
    • Power (kW): 0.71
    • Rated Voltage (V): 230
    • Phase: 1Phase
    • Frequency (Hz): 50
    • Rated Current (A): Max. 8.9
    • Airflow Volume (cfm): 283
    • Connection Designation: G1-1/2
    • Dimensions (LxDxH) (mm): 535x580x910
    • Flow Capacity (m³/hour): 480
    • Flow Rate (L/minute): 8000
    • Pressure (bar): 14
    • Pressure (psi): 203
  10. FACOM Extendable Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp3.199.900

    FACOM Extendable Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Arc Swing (°): 5
    • Finish: Satin Chrome
    • Handle Material: Bi-Material
    • Height (mm): 37
    • Inversion: Lever
    • Length (mm): 304
    • Standards/Norms: ASME B107.110, DIN 3122, ISO 3315
  11. Riken FCMB Galvanized Fitting Tee (Sambungan)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  12. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  13. DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    Mulai

    Rp119.999.900

    DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    atribut:
    • Voltage (volt): 230
    • Water lift max. (mm.H2O): 2400
    • Suction inlet (mm): 80
  14. SMC Heatless Air Dryer ID Series
    Mulai

    Rp49.999.900

    SMC Heatless Air Dryer ID Series
    atribut:
    • Type Of Thread: (-) Rc
    • Power Supply Voltage (V) : (0) Single-phase AC100 (50Hz) / AC100-110 (60Hz)
Daftar Harga pipa sambungan Terbaru October 2026
RUCIKA Sambungan Pipa PVC TeeRp9.900
RUCIKA Sambungan Pipa PVC Increaser D-INRp6.900
RUCIKA Sambungan Pipa PVC Large Radius Tee AWRp21.900
Orion Machinery Drain Master NEORp98.999.900
Orion Machinery Super Drain FilterRp4.499.900
RUCIKA Sambungan Pipa PVC Socket AWRp3.900
HANATA HNT 1007P Water Tank Side (Bak Air / Bak Mandi)Rp349.900
CKD Fsl Series Inline FilterRp399.900
Vinilon Sambungan Pipa PVC SocketRp2.900
AKG Air Cooled AftercoolerRp7.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)